Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-594/592 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-594/592, Outer diameter: 147.638 mm | Inner diameter: 95.25 mm | Width: 35.717 mm
Tapered roller bearing NTN
References
ntn:
4T-594/592
rubix:
394A7246
ean:
4550253040170
Technical specifications
Inner diameter
95.25
mm
Outer diameter
147.638
mm
Width
35.717
mm
Product details
Technical specifications
Product details : NTN 4T-594/592 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
95.25
mm
Outer diameter
147.638
mm
Width
35.717
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.83
excl. VAT
/
Each
£
98.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken LM 742747/LM742710
Tapered roller bearing Timken K149561-20902
Tapered roller bearing Timken 365S, Inner diameter: 49.212 mm
Tapered roller bearing SNR 32307.A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing Timken HM212044/HM212011, Outer diameter: 122.238 mm | Inner diameter: 60.325 mm | Width: 38.1 mm
Tapered roller bearing Timken 575-90010, Outer diameter: 139.992 mm | Inner diameter: 76.2 mm | Width: 36.513 mm
Tapered roller bearing Timken 32006 XM-90KM1, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing Timken JLM603013Z-K0541, Outer diameter: 78 mm | Inner diameter: 64.473 mm | Width: 15 mm
Tapered roller bearing Timken JLM714149-90KA3, Outer diameter: 115.062 mm | Inner diameter: 74.93 mm | Width: 55.372 mm
Tapered roller bearing Timken HM746610CD
Tapered roller bearing NSK 31314J, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Tapered roller bearing Timken 37431-90029, Outer diameter: 158.75 mm | Inner diameter: 109.474 mm | Width: 54.102 mm
Tapered roller bearing Timken JLM508748/JLM508710, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 24 mm
Tapered roller bearing Timken 1986/1932
Tapered roller bearing Timken 936-90094, Outer diameter: 212.852 mm | Inner diameter: 107.95 mm | Width: 143.002 mm