Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JHM318448-90NA7 TAPERED ROLLER BEARING
Tapered roller bearing Timken JHM 318448-90NA7
Tapered roller bearing Timken
References
timken:
JHM 318448-90NA7
rubix:
397A5289
ean:
0013992408778
Product details
Technical specifications
Product details : TIMKEN JHM318448-90NA7 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
653.05
excl. VAT
/
Each
£
783.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM743345-90055, Outer diameter: 333.375 mm | Inner diameter: 209.55 mm | Width: 149.225 mm
Tapered roller bearing Timken 389A-30000, Outer diameter: 74.422 mm | Inner diameter: 53.975 mm | Width: 21.946 mm
Tapered roller bearing Timken 3329B
Tapered roller bearing Timken 496-90264, Outer diameter: 136.652 mm | Inner diameter: 81.026 mm | Width: 69.85 mm
Tapered roller bearing Timken 3994/3920
Tapered roller bearing Timken 758/752B
Tapered roller bearing Timken NA438SW, Inner diameter: 44.45 mm
Tapered roller bearing Timken 493, Outer diameter: 136.525 mm | Width: 22.225 mm
Tapered roller bearing Timken L116149/L116110, Outer diameter: 115.888 mm | Inner diameter: 82.55 mm | Width: 20.638 mm
Tapered roller bearing Timken HM88610A
Tapered roller bearing Timken 67388-90017, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 3782/3732
Tapered roller bearing FAG 33216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 35 mm
Tapered roller bearing NSK 32316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing Timken 32010X-90KM2, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm