Tapered roller bearing NTN 4T-M86643/M86610, Outer diameter: 64.292 mm | Inner diameter: 25.4 mm | Width: 21.433 mm
NTN - Tapered Roller Bearing - 4T-M86643/M86610
See technical informationReferences
NTN:4T-M86643/M86610
Rubix:204A8424
EAN:4547359669121




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 64.292 mm |
| Width | 21.433 mm |
Product details : NTN 4T-M86643/M86610 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64,292x64,292x21,433 mm |
|---|---|
| Logistic Weight | 378 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 64.292 mm |
| Width | 21.433 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 64500 N |
| Basic dynamic load, radial - Cr | 51500 N |
Show UNSPSC/ECL@SS
£ 27.47 excl. VAT
/ Each
£ 32.96 incl. VAT
- Delivery usually within ( 3 ) days