Tapered Roller Bearing
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Cage | steel |
Reference speed | 2600 rpm |
Limit speed | 3200 rpm |
Usually arrives within 14 working days