Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-355X/354X TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-355X/354X, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 20.638 mm
Tapered roller bearing NTN
References
ntn:
4T-355X/354X
rubix:
204A7447
ean:
3413521602696
Technical specifications
Inner diameter
44.45
mm
Outer diameter
85
mm
Width
20.638
mm
Product details
Technical specifications
Product details : NTN 4T-355X/354X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
85
mm
Width
20.638
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.88
excl. VAT
/
Each
£
93.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-47896, Outer diameter: 121 mm | Inner diameter: 95.25 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-3920, Outer diameter: 112.712 mm | Inner diameter: 106.11 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-42350/42584, Outer diameter: 148.43 mm | Inner diameter: 88.9 mm | Width: 28.575 mm
Tapered roller bearing Timken 15119/15250X, Outer diameter: 63.5 mm | Inner diameter: 30.213 mm | Width: 20.638 mm
Tapered roller bearing Timken 52400-90069, Outer diameter: 161.925 mm | Inner diameter: 101.6 mm | Width: 82.55 mm
Tapered roller bearing SKF 31312/CL7C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing NTN 4T-493, Outer diameter: 136.525 mm | Inner diameter: 129.925 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-342A, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 22.403 mm
Tapered roller bearing Timken 28995/28920, Outer diameter: 101.6 mm | Inner diameter: 62.74 mm | Width: 25.4 mm
Tapered roller bearing FAG 32224-XL-DF-A230-280, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 123 mm
Tapered roller bearing NTN 4T-77375/77675, Outer diameter: 171.45 mm | Inner diameter: 95.25 mm | Width: 48.26 mm
Tapered roller bearing Timken L623110, Outer diameter: 152.4 mm | Width: 16.67 mm
Tapered roller bearing NTN 4T-30203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 13.25 mm
Tapered roller bearing NTN 4T-LM29748L/LM29710, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 18.034 mm
Tapered roller bearing SKF 3984/2/3920/2/Q, Outer diameter: 112.734 mm | Inner diameter: 67 mm | Width: 30.162 mm