Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM503349A-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 503349A/JLM 503319
Tapered roller bearing Timken
References
timken:
LM 503349A/JLM 503319
rubix:
397A4795
ean:
0053893781990
Product details
Technical specifications
Product details : TIMKEN LM503349A-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.38
excl. VAT
/
Each
£
54.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-49175, Outer diameter: 93.6625 mm | Inner diameter: 44.45 mm | Width: 31.75 mm
Tapered roller bearing FAG 33116, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 29 mm
Tapered roller bearing NTN 4T-95500/95925, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-M246910
Tapered roller bearing Timken JL 69345/JL69310, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 19 mm
Tapered roller bearing Timken 33895-902A7, Outer diameter: 95.25 mm | Inner diameter: 54.102 mm | Width: 63.5 mm
Tapered roller bearing Timken HM807046-70016, Outer diameter: 81.534 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing Timken A 2047/A2126B-30000
Tapered roller bearing Timken 2984-20395, Outer diameter: 65.024 mm | Inner diameter: 45.974 mm | Width: 25.654 mm
Tapered roller bearing Timken 96900/96140
Tapered roller bearing Timken 468-90168, Outer diameter: 107.95 mm | Inner diameter: 52.387 mm | Width: 65.024 mm
Tapered roller bearing Timken 795/792, Outer diameter: 206.375 mm | Inner diameter: 120.65 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-L420449/L420410, Outer diameter: 136.525 mm | Inner diameter: 101.6 mm | Width: 21.433 mm
Tapered roller bearing Timken LM 48548-902C3
Tapered roller bearing NTN 4T-74550, Outer diameter: 179 mm | Inner diameter: 139.7 mm | Width: 47.625 mm