Tapered Roller Bearing 2TS Assembly
Inner diameter | 81.788 mm |
---|---|
Outer diameter | 136.652 mm |
Width | 60.452 mm |
Logistics dimensions (L x W x H) | 60,452x136,652x136,652 mm |
---|---|
Logistic Weight | 3469 g |
Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
Inner diameter | 81.788 mm |
Outer diameter | 136.652 mm |
Width | 60.452 mm |
Usually arrives within 14 working days