NTN - Thrust Ball Bearing - 51100
Inner diameter | 130 mm |
---|---|
Outer diameter | 170 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 170x170x30 mm |
---|---|
Logistic Weight | 1735 g |
Inner diameter | 130 mm |
Outer diameter | 170 mm |
Width | 30 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 406000 N |
Basic dynamic load, axial - Ca | 119000 N |
Usually arrives within 14 working days