Thrust Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 60 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x60x60 mm |
---|---|
Logistic Weight | 309,3 g |
Inner diameter | 25 mm |
Outer diameter | 60 mm |
Width | 24 mm |
Series | 514 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3600 rpm |
Limit speed | 5000 rpm |
Basic static load, axial - C0a | 67000 N |
Basic dynamic load, axial - Ca | 42300 N |
Usually arrives within 14 working days