Thrust ball bearing FAG 51334-MP, Inner diameter: 170 mm | Outer diameter: 280 mm | Width: 135 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51334-MP
Rubix:274A6635
Manufacturer :0190628180000
EAN:4026677738523

Product details : FAG 51334-MP AXIAL DEEP GROOVE BALL BEARING
Axial deep groove ball bearing 513..-MP, single direction, solid brass cage
Strengths
Supports high axial loads in one direction.
Technical specifications
Attributes
| Logistic Weight | 22156 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 280 mm |
| Width | 135 mm |
| Type of bearing | simple effect |
| Series | 513..-mp |
| Material | bearing steel 100cr6 (high-carbon chromium steel) |
| Cage | brass |
| Weight | 22 kg |
| Thickness | 87 mm |
| Reference speed | 2170 rpm |
| Sealing | open (no seals) |
| Precision | normal tolerance (p0 / pn) |
| Basic dynamic load, axial - Ca | 440000 N |
Show UNSPSC/ECL@SS
£ 1,507.23 excl. VAT
/ Each
£ 1,808.68 incl. VAT
- Delivery usually within ( 7 ) days
