Thrust ball bearing SKF 51120, Inner diameter: 100 mm | Outer diameter: 135 mm | Width: 25 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51120
Rubix:102A8820
Manufacturer :39581
EAN:7316577006554

Product details : SKF HRB+ THRUST BALL BRG 51120
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x135x135 mm |
|---|---|
| Logistic Weight | 953,7 g |
| Inner diameter | 100 mm |
| Outer diameter | 135 mm |
| Width | 25 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.97 kg |
| Thickness | 25 mm |
| Reference speed | 2400 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 80600 N |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Delivery usually within ( 3 ) days
