Thrust Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x240x240 mm |
---|---|
Logistic Weight | 15500 g |
Inner diameter | 140 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Series | 513 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 950 rpm |
Limit speed | 1300 rpm |
Basic static load, axial - C0a | 1220000 N |
Basic dynamic load, axial - Ca | 377000 N |
Usually arrives within 14 working days