NTN - Thrust Ball Bearing - 51200
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 250x250x56 mm |
---|---|
Logistic Weight | 8220 g |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 56 mm |
Series | 51200 |
Usually arrives within 14 working days