Thrust ball bearing NTN 51411, Inner diameter: 55 mm | Outer diameter: 120 mm | Width: 48 mm
NTN - Thrust Ball Bearing - 51405
See technical informationReferences
NTN:51411
Rubix:204A8594
EAN:4547359307382

Product details : NTN 51411 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x48 mm |
|---|---|
| Logistic Weight | 2600 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 48 mm |
| Type of bearing | simple effect |
| Series | 51400 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 2.52 kg |
| Thickness | 48 mm |
| Reference speed | 1800 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 178000 N |
Show UNSPSC/ECL@SS
£ 115.39 excl. VAT
/ Each
£ 138.47 incl. VAT
- Usually arrives within 14 working days
