SNR - Thrust Ball Bearing - 51100
Inner diameter | 12 mm |
---|---|
Outer diameter | 26 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 26x26x9 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 12 mm |
Outer diameter | 26 mm |
Width | 9 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 15400 N |
Basic dynamic load, axial - Ca | 10300 N |
Usually arrives within 14 working days