Thrust ball bearing NTN 51140, Inner diameter: 200 mm | Outer diameter: 250 mm | Width: 37 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51140
Rubix:204A8502
EAN:4547359306330

Product details : NTN 51140 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x37 mm |
|---|---|
| Logistic Weight | 3910 g |
| Inner diameter | 200 mm |
| Outer diameter | 250 mm |
| Width | 37 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome bearing steel (suj2) |
| Cage | steel |
| Weight | 3.92 kg |
| Thickness | 37 mm |
| Reference speed | 960 rpm |
| Basic dynamic load, axial - Ca | 172000 N |
Show UNSPSC/ECL@SS
£ 374.07 excl. VAT
/ Each
£ 448.88 incl. VAT
- Usually arrives within 14 working days
