Thrust ball bearing NSK 52217, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 55 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
NSK:52217
Rubix:102A9046
EAN:00029176029431

Documents
Product details : NSK THRUST BALL BEARING 52217
Axial deep groove ball bearing, double-acting, NSK
Axial deep groove ball bearing, double-acting, NSK
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 55 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | steel |
| Cage | steel |
| Weight | 2.26 kg |
| Thickness | 12 mm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 96000 N |
Show UNSPSC/ECL@SS
£ 116.26 excl. VAT
/ Each
£ 139.51 incl. VAT
- Usually arrives within 14 working days
