SNR - Thrust Ball Bearing - 51100
Inner diameter | 70 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 95x95x18 mm |
---|---|
Logistic Weight | 362 g |
Inner diameter | 70 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 127000 N |
Basic dynamic load, axial - Ca | 43100 N |
Usually arrives within 14 working days