Thrust ball bearing NTN 51317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 49 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51317
Rubix:204A8574
EAN:4547359307207

Product details : NTN 51317 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x49 mm |
|---|---|
| Logistic Weight | 3585 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 49 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | chrome steel (aisi 52100 / gcr15) |
| Cage | steel |
| Weight | 3.52 kg |
| Thickness | 49 mm |
| Reference speed | 1600 rpm |
| Sealing | open |
| Basic dynamic load, axial - Ca | 206000 N |
Show UNSPSC/ECL@SS
£ 136.50 excl. VAT
/ Each
£ 163.80 incl. VAT
- Delivery usually within ( 3 ) days
