Thrust ball bearing FAG 51216, Inner diameter: 80 mm | Outer diameter: 115 mm | Width: 28 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51216
Rubix:158A4607
Manufacturer :0167151440000
EAN:4012801197946

Product details : FAG THRUST BALL BEARING 51216
Axial deep groove ball bearing 512, single direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x115x115 mm |
|---|---|
| Logistic Weight | 908 g |
| Inner diameter | 80 mm |
| Outer diameter | 115 mm |
| Width | 28 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | steel |
| Cage | steel |
| Weight | 0.908 kg |
| Thickness | 28 mm |
| Reference speed | 3950 rpm |
| Sealing | open (unsealed) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 75000 N |
Show UNSPSC/ECL@SS
£ 74.01 excl. VAT
/ Each
£ 88.81 incl. VAT
- Usually arrives within 14 working days
