Thrust ball bearing NSK 51307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 24 mm
Grooved ball bearing 513
See technical informationReferences
NSK:51307
Rubix:229A9862
Manufacturer :51307 N
EAN:0029176026607

Product details : NSK 51307 THRUST BALL BEARING
Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 68 mm |
| Width | 24 mm |
| Type of bearing | simple effect |
| Series | 51300 series |
| Material | suj2 (high-carbon chromium bearing steel, approx. aisi 52100) |
| Cage | steel |
| Weight | 0.386 kg |
| Thickness | 24 mm |
| Reference speed | 3800 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 56000 N |
Show UNSPSC/ECL@SS
£ 18.89 excl. VAT
/ Each
£ 22.67 incl. VAT
- Usually arrives within 14 working days
