Thrust ball bearing NSK 51422 M, Inner diameter: 110 mm | Outer diameter: 230 mm | Width: 95 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
NSK:51422 M
Rubix:103A5769
EAN:00029176531194

Documents
Product details : NSK THRUST BEARING 51422M
Axial deep-groove ball bearing single-acting NSK
Axial deep-groove ball bearing single-acting NSK
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 95 mm |
| Type of bearing | simple effect |
| Series | 514 series |
| Material | 52100 chrome steel (bearing steel) |
| Cage | brass |
| Weight | 20 kg |
| Thickness | 95 mm |
| Reference speed | 950 rpm |
| Sealing | open |
| Precision | p4, p5, p6 available |
| Basic dynamic load, axial - Ca | 415000 N |
Show UNSPSC/ECL@SS
£ 1,522.05 excl. VAT
/ Each
£ 1,826.46 incl. VAT
- Usually arrives within 14 working days
