Thrust ball bearing NTN 51307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 24 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51307
Rubix:204A8558
EAN:4547359307054

Product details : NTN 51307 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x24 mm |
|---|---|
| Logistic Weight | 390 g |
| Inner diameter | 35 mm |
| Outer diameter | 68 mm |
| Width | 24 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.38 kg |
| Thickness | 24 mm |
| Reference speed | 3500 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 55500 N |
Show UNSPSC/ECL@SS
£ 20.13 excl. VAT
/ Each
£ 24.16 incl. VAT
- Delivery usually within ( 3 ) days
