Thrust ball bearing NTN 51244, Inner diameter: 220 mm | Outer diameter: 300 mm | Width: 63 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51244
Rubix:204A8553
EAN:4547359306927

Product details : NTN 51244 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x63 mm |
|---|---|
| Logistic Weight | 13420 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 63 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Cage | steel |
| Weight | 13 kg |
| Thickness | 63 mm |
| Reference speed | 950 rpm |
| Basic dynamic load, axial - Ca | 325000 N |
Show UNSPSC/ECL@SS
£ 843.64 excl. VAT
/ Each
£ 1,012.37 incl. VAT
- Usually arrives within 14 working days
