Thrust Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 105 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x105x105 mm |
---|---|
Logistic Weight | 1250 g |
Inner diameter | 55 mm |
Outer diameter | 105 mm |
Width | 35 mm |
Series | 513 |
Material | bearing steel |
Cage | steel |
Reference speed | 2200 rpm |
Limit speed | 3200 rpm |
Basic static load, axial - C0a | 224000 N |
Basic dynamic load, axial - Ca | 101000 N |
Usually arrives within 14 working days