Thrust ball bearing NTN 51228, Inner diameter: 140 mm | Outer diameter: 200 mm | Width: 46 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51228
Rubix:204A8544
EAN:4547359306842

Product details : NTN 51228 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x46 mm |
|---|---|
| Logistic Weight | 4545 g |
| Inner diameter | 140 mm |
| Outer diameter | 200 mm |
| Width | 46 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | carbon chromium steel (gcr15 / aisi 52100) |
| Cage | steel |
| Weight | 4.77 kg |
| Thickness | 46 mm |
| Reference speed | 1400 rpm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 193000 N |
Show UNSPSC/ECL@SS
£ 333.48 excl. VAT
/ Each
£ 400.18 incl. VAT
- Usually arrives within 14 working days
