Thrust ball bearing SKF 51212, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 26 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51212
Rubix:102A5842
Manufacturer :39703
EAN:7316577058478

Product details : SKF HRB+ THRUST BALL BRG 51212
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x95x95 mm |
|---|---|
| Logistic Weight | 634 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 26 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.66 kg |
| Thickness | 26 mm |
| Reference speed | 2800 rpm |
| Sealing | open (unsealed, separable design) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 59200 N |
Show UNSPSC/ECL@SS
£ 68.43 excl. VAT
/ Each
£ 82.12 incl. VAT
- In stock: Next day delivery
