Thrust ball bearing SKF 52206, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 29 mm
Thrust Ball Bearing
See technical informationReferences
SKF:52206
Rubix:102A8914
Manufacturer :39821
EAN:7316577029546

Product details : SKF THRUST BALL BEARING 52206
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x52x52 mm |
|---|---|
| Logistic Weight | 239,4 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 29 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.239 kg |
| Thickness | 29 mm |
| Reference speed | 3600 rpm |
| Precision | normal |
| Basic dynamic load, axial - Ca | 25100 N |
Show UNSPSC/ECL@SS
£ 61.31 excl. VAT
/ Each
£ 73.57 incl. VAT
- Delivery usually within ( 3 ) days
