Thrust ball bearing NTN 51315, Inner diameter: 75 mm | Outer diameter: 135 mm | Width: 44 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51315
Rubix:204A8572
EAN:4547359307177

Product details : NTN 51315 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x135x44 mm |
|---|---|
| Logistic Weight | 2610 g |
| Inner diameter | 75 mm |
| Outer diameter | 135 mm |
| Width | 44 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | bearing steel |
| Cage | steel |
| Weight | 2.61 kg |
| Thickness | 44 mm |
| Reference speed | 1800 rpm |
| Sealing | open |
| Basic dynamic load, axial - Ca | 171000 N |
Show UNSPSC/ECL@SS
£ 87.94 excl. VAT
/ Each
£ 105.53 incl. VAT
- Delivery usually within ( 3 ) days
