Thrust ball bearing NTN 51132, Inner diameter: 160 mm | Outer diameter: 200 mm | Width: 31 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51132
Rubix:204A8493
EAN:4547359306262

Product details : NTN 51132 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x31 mm |
|---|---|
| Logistic Weight | 2155 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 31 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 2.05 kg |
| Thickness | 31 mm |
| Reference speed | 1700 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 125000 N |
Show UNSPSC/ECL@SS
£ 247.31 excl. VAT
/ Each
£ 296.77 incl. VAT
- Delivery usually within ( 3 ) days
