NTN - Thrust Ball Bearing - 51200
Inner diameter | 130 mm |
---|---|
Outer diameter | 190 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 190x190x45 mm |
---|---|
Logistic Weight | 4220 g |
Inner diameter | 130 mm |
Outer diameter | 190 mm |
Width | 45 mm |
Series | 51200 |
Usually arrives within 14 working days