Thrust Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 40 mm |
Width | 14.7 mm |
Logistics dimensions (L x W x H) | 14,7x40x40 mm |
---|---|
Logistic Weight | 73,2 g |
Inner diameter | 20 mm |
Outer diameter | 40 mm |
Width | 14.7 mm |
Series | 532 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5600 rpm |
Limit speed | 8000 rpm |
Basic static load, axial - C0a | 37500 N |
Basic dynamic load, axial - Ca | 21200 N |
Usually arrives within 14 working days