Thrust Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 190 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x190x190 mm |
---|---|
Logistic Weight | 7288 g |
Inner diameter | 110 mm |
Outer diameter | 190 mm |
Width | 80 mm |
Series | 522 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1100 rpm |
Limit speed | 1500 rpm |
Basic static load, axial - C0a | 585000 N |
Basic dynamic load, axial - Ca | 182000 N |
Usually arrives within 14 working days