Thrust ball bearing NTN 51200, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 11 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51200
Rubix:204A8508
EAN:4547359306484

Product details : NTN 51200 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x11 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 11 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.03 kg |
| Thickness | 11 mm |
| Reference speed | 8300 rpm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 12700 N |
Show UNSPSC/ECL@SS
£ 7.10 excl. VAT
/ Each
£ 8.52 incl. VAT
- Delivery usually within ( 3 ) days
