Thrust ball bearings 512.. Series
Inner diameter | 110 mm |
---|---|
Outer diameter | 160 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x160x160 mm |
---|---|
Logistic Weight | 2349 g |
Inner diameter | 110 mm |
Outer diameter | 160 mm |
Width | 38 mm |
Series | 512 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Basic static load, axial - C0a | 365000 N |
Basic dynamic load, axial - Ca | 125000 N |
Usually arrives within 14 working days