References
Facom:289.M8
Rubix:80936315
EAN:3662424024931

Product details : FACOM NUT SPLITTER 289.M8
For breaking a rounded or jammed nut without damaging the threaded rod.
d (mm): 46
d mini-maxi (mm): 27-36
d1 (mm): 67
d2 (mm): 17
L (mm): 170
Weight (g): 950
d (mm): 46
d mini-maxi (mm): 27-36
d1 (mm): 67
d2 (mm): 17
L (mm): 170
Weight (g): 950
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100x30x18 mm |
|---|---|
| Package weight | 165 g |
| Min. diameter | 12 mm |
| Max diameter | 16 mm |
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 69.69 excl. VAT
/ Each
£ 83.63 incl. VAT
- Delivery usually within ( 14 ) days
