References
Facom:289.M24
Rubix:270A2345
EAN:3662424024962

Product details : FACOM 289.M24 NUT SPLITTER 27 - 36 MM
For breaking a rounded or jammed nut without damaging the threaded rod.
d (mm): 46
d mini-maxi (mm): 27-36
d1 (mm): 67
d2 (mm): 17
L (mm): 170
Weight (g): 950
d (mm): 46
d mini-maxi (mm): 27-36
d1 (mm): 67
d2 (mm): 17
L (mm): 170
Weight (g): 950
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 167x67x32 mm |
|---|---|
| Package weight | 965 g |
| Min. diameter | 27 mm |
| Max diameter | 36 mm |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 367.35 excl. VAT
/ Each
£ 440.82 incl. VAT
- Delivery usually within ( 14 ) days
