DRAPER 03720 230V 3 WAY SPLITTER 16A

Draper

See technical information
References
Draper:03720
Rubix:381A6057
Manufacturer :03720
EAN:5059482034572
brand logo

Product details : DRAPER 03720 230V 3 WAY SPLITTER 16A


This 230V 3-way splitter is for use with transformers allowing up to three tools to be powered from one socket. Three 16A sockets attached to a 16A plug. Heavy-duty and impact resistant making it ideal for construction sites and industrial use. Manufactured to EN60309. Splash proof IP44 rating.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.62 excl. VAT
/ Each
£ 19.94 incl. VAT
  • Delivery usually within ( 7 ) days