References
Gedore:1.26/3
Rubix:80094185
Manufacturer :8010030
EAN:4036976105001

Product details : GEDORE NUT SPLITTER 1.26/3 8010030
Nut splitter 24-36 mm, M16-M24 For splitting jammed or stripped nuts without damaging the bolt thread Suitable for nuts up to property class 6 With chisel stopper
Technical specifications
Attributes
| Logistic Weight | 1130 g |
|---|---|
| Min. diameter | 24 mm |
| Max diameter | 36 mm |
Show UNSPSC/ECL@SS
£ 88.34 excl. VAT
/ Each
£ 106.01 incl. VAT
- Delivery usually within ( 8 ) days
