References
Facom:289.J1
Rubix:244A2961
EAN:3662424041990

Product details : FACOM 289.J1 NUT SPLITTER FOR NUT SIZES M2 TO M18
Includes: 289.M8 and 289.M18.
Delivered in plastic box BP.102 with plastic tray PL.489.
Delivered in plastic box BP.102 with plastic tray PL.489.
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x125x50 mm |
| Package weight | 728 g |
| Min. diameter | 8 mm |
| Max diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 177.81 excl. VAT
/ Each
£ 213.37 incl. VAT
- Delivery usually within ( 14 ) days
