References
Facom:289.M18
Rubix:80936317
EAN:3662424024948



Product details : FACOM NUT SPLITTER 289.m18
For breaking a rounded or jammed nut without damaging the threaded rod.
d (mm): 46
d mini-maxi (mm): 27-36
d1 (mm): 67
d2 (mm): 17
L (mm): 170
Weight (g): 950
d (mm): 46
d mini-maxi (mm): 27-36
d1 (mm): 67
d2 (mm): 17
L (mm): 170
Weight (g): 950
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 135x50x22 mm |
|---|---|
| Package weight | 355 g |
| Min. diameter | 16 mm |
| Max diameter | 22 mm |
| Length | 128 mm |
Show UNSPSC/ECL@SS
£ 73.89 excl. VAT
/ Each
£ 88.67 incl. VAT
- Usually arrives within 14 working days
