References
Draper:55108
Rubix:80119660
Documents
Product details : DRAPER 3 PIECE NUT SPLITTER SET 55108
For the safe removal of corroded or damaged nuts without damaging bolt threads. Drop forged steel body hardened and tempered with plated finish. Threaded splitting pin manufactured from chrome molybdenum steel hardened and tempered with chemically blackened finish. Capacities: 9 - 12mm, 12 - 16mm and 16 - 22mm.
For the safe removal of corroded or damaged nuts without damaging bolt threads. Drop forged steel body hardened and tempered with plated finish. Threaded splitting pin manufactured from chrome molybdenum steel hardened and tempered with chemically blacked finish. Capacities: 9 - 12mm, 12 - 16mm and 16 - 22mm. Display packed.
Technical specifications
Attributes
| Min. diameter | 9 mm |
|---|---|
| Max diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 30.83 excl. VAT
/ Each
£ 37.00 incl. VAT
- Delivery usually within ( 7 ) days


