DRAPER 03712 110V 3 WAY SPLITTER 16A

Draper

See technical information
References
Draper:03712
Rubix:381A6053
Manufacturer :03712
EAN:5059482034541
brand logo

Product details : DRAPER 03712 110V 3 WAY SPLITTER 16A


This 110V 3-way splitter is for use with transformers allowing up to three tools to be powered from one socket. Three 16A sockets attached to a 16A plug. Heavy-duty and impact resistant making it ideal for construction sites and industrial use. Manufactured to EN60309. Splash proof IP44 rating.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
  • Delivery usually within ( 7 ) days