BAHCO BE-8150 SCREWDRIVER ERGO 1.0X5.5X100

ERGO™ Slotted Flat Tipped Screwdrivers with Rubber Grip 1-1.6 mm x 100-200 mm

See technical information
References
Bahco:BE-8150
Rubix:010879
EAN:7314150010707
brand logo
Technical specifications
Imprintflat
Imprint size1mm
Blade length100 mm
See all Specifications

Product details : BAHCO BE-8150 SCREWDRIVER ERGO 1.0X5.5X100


Walter Titex

Strengths

Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle|Flat face to prevent rolling away

Technical specifications


Attributes
Logistic Weight70 g
Imprintflat
Imprint size1mm
Blade length100 mm
Length222 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
  • Delivery usually within ( 14 ) days