Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE T40 x 5/16 TORX BIT
STAHLWILLE T40 x 5/16 TORX BIT
Screwdriver Stahlwille
References
stahlwille:
08140040
rubix:
4527377
ean:
4018754011360
Technical specifications
Imprint
Torx
Imprint size
T40
Length
35
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE T40 x 5/16 TORX BIT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
9
x
9
x
35
mm
Logistic Weight
12
g
Imprint
Torx
Imprint size
T40
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATP0X75 PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM
BAHCO BE-8704 SCREWDRIVER ERGO HEX BALL 4X100
BRITOOL EXPERT SCREWDRIVER PH1X30
BRITOOL EXPERT SCREWDRIVER T15X75 E160506
FACOM NUT SPINNER 6MM 74A.6
WERA 028230 395 NUTSPINNER 5.5/125 K'FORM+
INGERSOLL RAND EAK44H 4-PC ANVIL KIT OF 1/2IN 4IN 6IN 8IN 10IN
WERA 118092 2052 SCREWDRIVER BALLEND HEX 2.0/60 K'FORM MICRO
WERA 004281 8009 ZYKLOP POCKET SET 2 18PC
FACOM ATWH6.5X150 PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 BOLSTER
FACOM ATWH6.5X150CK PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 HAMMER THRU
BAHCO 6709F-4.5 SOCKET 1/4
WERA 118094 2052 SCREWDRIVER BALLEND HEX 2.5/60 K'FORM MICRO
BAHCO 7409BH-5 SOCKET DRIVER L 3/8IN BALL HEX
STAHLWILLE 4751.7 NO7 FINE ELECTRONIC SCREWDRIVER 47513007