Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 7809TORX-T27 SOCKET 1/2
BAHCO 7809TORX-T27 SOCKET 1/2
SOCKET 1/2
References
bahco:
7809TORX-T27
rubix:
042622
ean:
7314151811754
Technical specifications
Imprint
Torx
Imprint size
T27
Blade length
20
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7809TORX-T27 SOCKET 1/2
Bit Socket - Torx
Technical specifications
Attributes
Logistic Weight
60
g
Imprint
Torx
Imprint size
T27
Blade length
20
mm
Length
60
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.97
excl. VAT
/
Each
£
16.76
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8630 SCREWDRIVER ERGO PH3X150
BAHCO A6709M-2.5 SOCKET 1/4 AEROSPACE
WERA 023378 467 TORX HF HOLDING FUNCTION T-HANDLE TX 30 X 200MM
BRITOOL EXPERT SCREWDRIVER PHILLIPS PH2X250
WERA 051492 838 RA S RATCHETING SCREWDRIVER HANDLE
BRITOOL EXPERT SCREWDRIVER PH1 X 100 E165207
BAHCO BE-8904 SCREWDRIVER ERGO TX 4X75
WERA 007674 334SK SCREWDRIVER SLOTTED 1.2/6.5/125 K'FORM+
FACOM ATWDH1X100CK PROT SD PZ 1X100 SHOCK
WERA 118124 2069 NUTSPINNER 5.0/60 K'FORM MICRO
WERA 028008 367 SCREWDRIVER TORX TX15/80 K'FORM+
BAHCO 902T-060-150 NUT DRIVER T-HANDLE 6 X 150
INGERSOLL RAND AK33H 3-PC ANVIL KIT OF 3/8IN 1/2IN 3/4IN
STAHLWILLE 4751.7 NO7 FINE ELECTRONIC SCREWDRIVER 47513007
FACOM ATXP8X50 PRO-TWIST SCREWDRIVER TOR X PLUS 8 X 50 MM