STAHLWILLE 01200008 1/4 INCH DRIVE X 8MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:01200008
Rubix:2018507
EAN:4018754149117



Documents
Product details : STAHLWILLE 01200008 1/4 INCH DRIVE X 8MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x19x25 mm |
|---|---|
| Logistic Weight | 21 g |
| Opening | 8 |
| Length | 25.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 37.96 excl. VAT
/ Each
£ 45.55 incl. VAT
- Usually arrives within 14 working days
