Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE RED R03100008 8 INCH ADJUSTABLE SPANNER
GEDORE RED R03100008 8 INCH ADJUSTABLE SPANNER
Adjustable spanner
References
gedore red:
R03100008
rubix:
45038425
manufacturer :
3300997
ean:
4060833009973
Technical specifications
Opening
25
See all Specifications
Product details
Technical specifications
Product details : GEDORE RED R03100008 8 INCH ADJUSTABLE SPANNER
Technical specifications
Attributes
Opening
25
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.65
excl. VAT
/
Each
£
17.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 45.32 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 32MM
GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
ROEBUCK FLAT RING SLOGGING SPANNER 55MM
FACOM 55A.12X13 55A OFFSET RING SPANNER METRIC 12 X 13MM
GEDORE FLOGGINGSPANNER-OPEN 133 41
KNIPEX 980008 OPEN JAW WRENCHES
GEDORE 1B-6 1B COMBINATION SPANNER 6MM
FACOM 467.3/4 RATCHET COMB. SPANNER
KNIPEX 980016 OPEN JAW WRENCHES
FACOM TEE SOCKET WRENCH 99C.14
FACOM 44.30X32 44 OPEN END JAW SPANNERS METRIC 30 X 32MM
BAHCO 6M-30-36 OPEN END WRENCH
FACOM OPEN-END WREN 31.10X11
ROEBUCK SS26RING SLOGGING RING SPANNER 1.5/8 A/F
MELFORM MEL TM 13 14MM HEX X 15MM HEX X 82.5MM LONG BOX SPANNER