STAHLWILLE 7/16 AF SMALL DOE SPANNER ELEC
Double Open Ended Spanner
See technical informationSee documentsReferences
Stahlwille:ELECTRIC 12a 7/16
Rubix:4526930
Manufacturer :40462828
EAN:4018754020027



Documents
Product details : STAHLWILLE 7/16 AF SMALL DOE SPANNER ELEC
Chrome-Alloy-Steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x25x116 mm |
|---|---|
| Logistic Weight | 28 g |
| Opening | 7/16 |
| Length | 116 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 24.2 mm |
Show UNSPSC/ECL@SS
£ 10.28 excl. VAT
/ Each
£ 12.34 incl. VAT
- Usually arrives within 14 working days
