3M 92NBA0 SCOTCHCAST RESIN JOINT KIT SERIES 92-NBA SIZE A0 1KV PK10


3M™ Scotchcast™ Resin Joint Kit Series

References
3m:92000
rubix:80383001
manufacturer :7000092599
ean:8021684712081
brand logo
brand logo
Technical specifications
MaterialHydrophobic Polyurethane Resin
See all Specifications

Product details : 3M 92NBA0 SCOTCHCAST RESIN JOINT KIT SERIES 92-NBA SIZE A0 1KV PK10


3M™ Scotchcast™ Premium Resin Cable Joint Kit series 92-NBA line is suitable for in-line application up to 1kV covering cable cross section range from 1.5 mm2 to 240 mm2. The series 92-NBA design allows for fast and clean installation thanks to the new 3M patented spout integrated in the resin bags and the kit shell. Correct cable setting is secured by the included phase spacer and the complete transparency of the kit shell. 3M™ Scotchcast™ 40 hydrophobic polyurethane resin meets CENELEC HD631.1 S2 requirements and is compliant with EU directive 2011/65/EU (RoHS) and EU directive 1907/2007/EC (REACH), guaranteeing the highest grade of electrical insulation for professional application.
3M™ Scotchcast™ Premium Resin Cable Joint Kits feature Scotchcast™ Electrical Insulating Resin 40, which is a high-quality, two-part polyurethane compound designed for general purpose electrical insulation, moisture sealing and mechanical protection.

Strengths

All products in this range utilise the “Express” one-part mould body
Provides time and cost savings through extra-fast setup
Hydrophobic polyurethane resin
Fast and clean installation thanks to the integrated spout
Full transparent body shell to secure correct cable setting during installation
Guarantees the highest grade of electrical insulation for professional application
RoHS and REACH compliant

Applications

|

Technical specifications


Attributes
Package weight329,1 g
MaterialHydrophobic Polyurethane Resin
ColourOther
Show UNSPSC/ECL@SS
£ 210.44 excl. VAT
/ Each
£ 252.53 incl. VAT
  • Usually arrives within 14 working days